Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 11
Mfr # PT2010FV
Zoro # G3063938
$6.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT2010FV
- Zoro # G3063938
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | #11 |
Drill Size | #11 |
Size- Decimal | #11 (0.1910) |
Overall Length | 5/8 in |
Outside Dia. | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Drill Bushing Wall Type | Thin Wall |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.1910 |
Hardness | Rc 62-64 |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Adj Hand Reamer, 13/32-7/16, 5, HSS (4LGR5)
- YG-1 TOOL CO Carbide Dream Drill (5Xd) - Metric (DH424034)
- DORIAN Turning Toolholder, TNMG, MTANR12-3B, RH (73310150618)
- STANLEY Pry Bars, Screwdriver Handle Pry Bar (J2150)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P488IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P648MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 7/64 In (P164DJ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P324IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 19/32 In (P648MC)
- ZORO SELECT Drill Bushing, P, Drill Size # 30 (P204DY)
- ZORO SELECT Drill Bushing, P, Drill Size # 1 (P3212GT)
- Zoro Select Press-Fit Bushings