Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 11
Mfr # P326FV
Zoro # G3048109
$4.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Finish High Speed Steel
- Bushing Type Headless Press Fit
- Heat Treatment Through Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P326FV
- Zoro # G3048109
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | #11 |
Size- Decimal | #11 (0.1910) |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Inside Dia. | #11 |
Outside Dia. | 1/2 in |
Size - Decimal | X - 0.3970 |
Details
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Measurement System | Wire |
Decimal Equivalent | 0.1910 |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length HSS TiN Coated Drill - 5.2mm (0162786)
- M.A. FORD 1/2 82 Multi-Fl Cs Tin (79T050002)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11/64 (C23002)
- DRILL AMERICA 1/2"-20 HSS Plug Tap and 29/64" HSS Drill Bit (POU1/2-20)
- ZORO SELECT Drill Bushing, P, Drill Size # 11 (P3216FV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5mm (H325GA)
- ZORO SELECT Drill Bushing, H, Drill Size # 24 (H204EQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H3222GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 22 (H2012EV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 53/64 In (HT7216NP)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- Zoro Select Press-Fit Bushings