Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 11
Mfr # P206FV
Zoro # G3059080
$5.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Material 52100 Thru Hardened
- Heat Treatment Through Hardened
- Bushing Type Headless Press Fit
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P206FV
- Zoro # G3059080
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 5/16 in |
Overall Length | 3/8 in |
Drill Size | #11 |
Size- Decimal | #11 (0.1910) |
Inside Dia. | #11 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Size - Decimal | 7/16 in - 0.4375 |
Details
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Measurement System | Wire |
Hardness | Rc 62-64 |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 0.1910 |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #11
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Straight Flute Hand Tap, Plug, 4 Flutes (2LWH3)
- URREA 1/2" drive, 6-point short impact socket 9/16" (7418H)
- MITUTOYO Micrometer, In, Caliper Type, 150-175/.01mm (145-191)
- INGERSOLL-RAND 4 in L x Metal Cutting Air Reciprocating Saw Blade (P4FS-20)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 32 (P168DQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (HT128CU)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/64 In (H206FG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 16 (P2012FK)
- ZORO SELECT Drill Bushing, H, Drill Size 9/64 In (H204EG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 9 (P266FZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 41/64 In (P6422MK)
- Zoro Select Press-Fit Bushings