Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 10mm
Mfr # P4816JZ
Zoro # G3061445
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Material 52100 Thru Hardened
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4816JZ
- Zoro # G3061445
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 10.00 mm |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 10.00 mm |
Size- Decimal | 10.00mm (0.3937) |
Size - Decimal | 55/64 in - 0.8594 |
Details
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Measurement System | Metric |
Decimal Equivalent | 0.3937 |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS Screwdriver Magnetizer and Demagnetizer Small Tool Keychai (MR500)
- BROWN BAG CO Tool Bag, Mighty Bag Gry/Blk, Black/Gray (22565-1)
- DRILL AMERICA 1-7/16"-16 HSS Plug Hand Tap (DWTST1-7/16-16P)
- PFERD 8" CORINOX Machinists File - Round, Cut 0 (15122)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P4834LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H4816LK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (HT6424NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (H264GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/16 In (P325FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4812JQ)
- Zoro Select Drill Bushings