Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 10mm
Mfr # P408JZ
Zoro # G3068031
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/2 in
- Finish High Speed Steel
- Bushing Type Headless Press Fit
- Material - Machining High Speed Steel
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P408JZ
- Zoro # G3068031
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1/2 in |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 10.00 mm |
Size- Decimal | 10.00mm (0.3937) |
Inside Dia. | 10.00 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 37/64 in - 0.5781 |
Details
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Decimal Equivalent | 0.3937 |
Measurement System | Metric |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 5/16 Inch Flex Head 12-Point Ratcheting Combination Wrench (WRC26308)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (6-618A)
- MELIN TOOL CO #38 Carbide 118 Deg. Jobber Length Drill Bit, Drill Bit Finish: AlTiN (HDR-38-ALTIN)
- SIOUX TOOLS Pneumatic Polisher, Right Angle, Bare Tool ToolKit, Series SAP, 7 Pad dia, 3200 RPM, 1 hp, 35 CFM (SAP10A327)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 4 (P324GK)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H328FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6434MH)
- ZORO SELECT Drill Bushing, P, Drill Size # 2 (P3212GQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3222IN)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P8848NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- Zoro Select Drill Bushings