Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 10.3mm
Mfr # P4834KF
Zoro # G1989718
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Material 52100 Thru Hardened
- Drill Size 10.30 mm
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P4834KF
- Zoro # G1989718
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | 10.30 mm |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 10.30 mm |
Overall Length | 2 1/8 in |
Size - Decimal | #62 - 0.0380 |
Details
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Measurement System | Metric |
Finish | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Type | No |
Decimal Equivalent | 0.4055 |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVEL 5 TOOLS Clipped Knife, Stainless Steel, 6 (5-201)
- KNIPEX Grip Pliers, 10" Universal Grip Pliers-P (40 14 250 BKA)
- EKLIND SAE Plain Hex Key, 1/4" Tip Size, 3 1/4 in Long, 1 1/8 in Short, 10 PK (16116)
- SPYDER Hole Saw, Bi-Metal, 3-5/8In (600098CF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4822KF)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP000009547)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 20 (H205EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1-1/32 (H8812OW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P3228IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (HT3612IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/64 In (P2012EG)
- Zoro Select Press-Fit Bushings