Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 10.3mm
Mfr # P4822KF
Zoro # G3061025
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Heat Treatment Through Hardened
- Bushing Type Headless Press Fit
- Outside Dia. Tolerance +0.0015 in /+0.0018 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4822KF
- Zoro # G3061025
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Inside Dia. | 10.30 mm |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 10.30 mm |
Outside Dia. | 3/4 in |
Overall Length | 1 3/8 in |
Size - Decimal | 57/64 in - 0.8906 |
Details
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Measurement System | Metric |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Head Type | No |
Decimal Equivalent | 0.4055 |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, #2-56, Bottoming, Bright, 0 Flutes (1400102800)
- STEEL GRIP PIPE WRENCH 48"" SG (DR60693)
- MILWAUKEE TOOL 1-1/8" Hex Demo 15-1/2" Ground Rod Driver (48-62-4045)
- OTC T10 TAMPER-RESISTANT TORX, 1/4 (5920)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.3mm (P4834KF)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H8822NM)
- ZORO SELECT Drill Bushing, 7/16 In., 1 In.L (P4016KQ)
- ZORO SELECT Drill Bushing, P, Drill Size # 20 (P204EZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H324GE)
- ZORO SELECT Drill Bushing, P, Drill Size 1/4 In (P3212HG)
- Zoro Select Drill Bushings