Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 10.1mm
Mfr # P4822KB
Zoro # G3061040
$7.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Concentricity Tolerance .0003" T.I.R. Max
- Drill Bushing Wall Type Standard Wall
- Outside Dia. 3/4 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P4822KB
- Zoro # G3061040
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 10.10 mm |
Inside Dia. | 10.10 mm |
Overall Length | 1 3/8 in |
Outside Dia. Tolerance | +0.0015 in /+0.0018 in |
Size - Decimal | 57/64 in - 0.8906 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Standard Wall |
Item | Press-Fit Drill Bushing (P) |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Measurement System | Metric |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Press Fit |
Head Type | No |
Decimal Equivalent | 0.3976 |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive 90 Geared Teeth Pear Head Style Hand Ratchet, 12-39/64" L, Full Polish Finish (J5250HTC)
- BOSCH Hammer Drill Bit, 13" L, 3/4" Shank Size (HCFC5030)
- DRILL AMERICA 1/16"-1/4" Adjustable Tap Wrench (DWTTW00)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1898 Bright HSS RHS/RHC 11.50mm (C62904)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P484IO)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (P328HG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5.3mm (PT246GJ)
- ZORO SELECT Drill Bushing, H, Drill Size 17/32 In (H485LR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-3/8 In (P11216RA)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (PT4820LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P8822NC)
- Zoro Select Drill Bushings