Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 10.1mm
Mfr # P408KB
Zoro # G3068016
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Inside Dia. 10.10 mm
- Finish High Speed Steel
- Outside Dia. 5/8 in
- Bushing Type Headless Press Fit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P408KB
- Zoro # G3068016
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | 10.10 mm |
Outside Dia. | 5/8 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Drill Size | 10.10 mm |
Overall Length | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 37/64 in - 0.5781 |
Details
Head Material | High Speed Steel |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Measurement System | Metric |
Item | Press-Fit Drill Bushing (P) |
Concentricity Tolerance | .0003" T.I.R. Max |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.3976 |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | PM |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Metric, 10.10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL TOOL 1/4" Mini Die Grinder (UT8710-25)
- ROTHENBERGER Cutter Wheel (00157)
- MILWAUKEE TOOL DRIVERS SW 1-7/8 MAG NUT 1/4 (49-66-4502)
- VEGA Slotted 5-6 Power Bit x 6 (1150F06A)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H324GB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 2 (H325GQ)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (PT286GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1-3/16 (P11216PW)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 19 (P206FC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 11/16 In (H6412MR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- Zoro Select Press-Fit Bushings