Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 10
Mfr # PT244FX
Zoro # G3062529
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size #10
- Outside Dia. Tolerance +0.0013 in /+0.0016 in
- Material 52100 Thru Hardened
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT244FX
- Zoro # G3062529
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Drill Size | #10 |
Outside Dia. Tolerance | +0.0013 in /+0.0016 in |
Inside Dia. | #10 |
Outside Dia. | 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 1/4 in |
Size- Decimal | #10 (0.1935) |
Size - Decimal | 5/8 in - 0.6250 |
Details
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Measurement System | Wire |
Decimal Equivalent | 0.1935 |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Head Type | No |
Heat Treatment | Through Hardened |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 15/16in Size (36A217)
- RIDGID Pkg Of, 2 Screws W/Washers, Pk2 (50188)
- DIABLO Revolutionary Range Of SDS-Max Rebar Dem (DMAMX1310)
- DAVIES Deluxe Ball Knob, 10-32 Thread Size, 0.38" Type, GP Phenolic (0130)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 10 (PT248FX)
- ZORO SELECT Drill Bushing, H, Drill Size 5/16 In (H488IM)
- ZORO SELECT Drill Bushing, P, Drill Size # 29 (P2016EC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 7 (HT2416GD)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/8 In (P166DV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, H, Drill Size # 24 (H204EQ)
- Zoro Select Press-Fit Bushings