Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size # 10
Mfr # P264FX
Zoro # G3086539
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. #10
- Drill Bushing Wall Type Standard Wall
- Concentricity Tolerance .0003" T.I.R. Max
- Decimal Equivalent 0.1935
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P264FX
- Zoro # G3086539
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. | #10 |
Size- Decimal | #10 (0.1935) |
Overall Length | 1/4 in |
Drill Size | #10 |
Outside Dia. | 13/32 in |
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size - Decimal | #9 - 0.1960 |
Details
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.1935 |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Wire |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Wire, #10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BRUSH MAN 6 in. Steel Joint Knife, Comfort Grip Handle, 5PK (KNIFE-PUTTY-6)
- DRILL AMERICA #6 HSS Helical Flute Taper Pin Reamer (DWRRTPH6)
- INSIZE Outside Spring Caliper, 0 to 12.60" Range (7262-300)
- EXAIR Safety Air Gun, 35 CFM, 12" Ext, Shield (1250-12-CS)
- ZORO SELECT Drill Bushing, H, Drill Size 25/64 In (H405JY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 10.1mm (P4822KB)
- ZORO SELECT Drill Bushing, Type P, Drill Size L (P324IB)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H328IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 10 (H326FX)
- ZORO SELECT Drill Bushing, Type P, Drill Size O (P3222IO)
- Zoro Select Drill Bushings