Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1 In
Mfr # PT8824OR
Zoro # G9740421
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Outside Dia. Tolerance +0.0018 in /+0.0022 in
- Drill Bushing Wall Type Thin Wall
- Finish High Speed Steel
- Inside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT8824OR
- Zoro # G9740421
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Inside Dia. | 1 in |
Drill Size | 1 in |
Size- Decimal | 1" (1.0000) |
Overall Length | 1 1/2 in |
Outside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 1" - 1.0000 |
Details
Material - Machining | High Speed Steel |
Item | Press-Fit Drill Bushing (P) |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 1.0000 |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Head Type | No |
Measurement System | Fractional Inch |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Cggi, 5-15mm (209-301)
- VULCAN Hammer Dead Blow Orange 32Oz (HB-DBM01)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- WERA Screwdriver #2 Round (5008720001)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P4016JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H3216FT)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4034IM)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 50 (H134BY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (PT1610DY)
- ZORO SELECT Drill Bushing, H, Drill Size Q (H404IW)
- Zoro Select Drill Bushings