Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1 In
Mfr # PT8810OR
Zoro # G3080896
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Rockwell Hardness RC 62-64
- Heat Treatment Through Hardened
- Head Material High Speed Steel
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # PT8810OR
- Zoro # G3080896
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 5/8 in |
Size- Decimal | 1" (1.0000) |
Drill Size | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Outside Dia. | 1 3/8 in |
Size - Decimal | 1-23/64 in - 1.3594 |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL SS Walking Edger/Gro, 6"x8" 1/2"R 1/4"Bit (CC1046-01)
- BONDHUS 13 Piece SAE L-Shape Hex Key Set, 12342 (12342)
- PIG Pig Universal Lightweight Absorbent Mat Pad, 15"X20" (NPG25100)
- STARRETT Indicator Contact Point, 1 In L, Rounded (PT06677B)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (PT8824OR)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6428NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/2 In (H6416LK)
- ZORO SELECT Drill Bushing, Type P, Drill Size 27/64 In (P4812KK)
- ZORO SELECT Drill Bushing, Type P, Drill Size Q (PT3612IW)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/16 In (P4834IM)
- ZORO SELECT Drill Bushing, Type P, Drill Size U (P4828JN)
- Zoro Select Press-Fit Bushings