Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1 In
Mfr # P8848OR
Zoro # G6275071
product price: $24.65
/ea
$24.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 1" (1.0000)
- Hardness Rc 62-64
- Heat Treatment Through Hardened
- Inside Dia. 1 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P8848OR
- Zoro # G6275071
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 1" (1.0000) |
Inside Dia. | 1 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Drill Size | 1 in |
Outside Dia. | 1 3/8 in |
Overall Length | 3 in |
Size - Decimal | #23 - 0.1540 |
Details
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Standard Wall |
Bushing Type | Headless Press Fit |
Item | Press-Fit Drill Bushing (P) |
Finish | High Speed Steel |
Decimal Equivalent | 1.0000 |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Flat Smo 10 (73235000)
- BOSCH Planer, 6.5Ah, 11-1/8in.L, 6.3lb. (PL2632K)
- BOSCH Switch (1607200064)
- INGERSOLL-RAND Hammer, Air, 12 CFM (772)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8840OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6440MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5mm (PT2416GA)
- ZORO SELECT Drill Bushing, Type P, Drill Size V (P4816JR)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H2012DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/4 In (P648NC)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P5616MH)
- Zoro Select Press-Fit Bushings