Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1-7/64
Mfr # P11222PJ
Zoro # G9743885
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Drill Size 1 7/64 in
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P11222PJ
- Zoro # G9743885
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 7/64 in |
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Outside Dia. | 1 3/4 in |
Inside Dia. | 1 7/64 in |
Size - Decimal | #36 - 0.1065 |
Details
Item | Press-Fit Drill Bushing (P) |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Standard Wall |
Finish | High Speed Steel |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Head Type | No |
Decimal Equivalent | 1.1094 |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 7/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 5 in L (4LYY4)
- WILLIAMS Williams Super Combo Wrench Set, 10 pcs. (MWS-10A)
- WESTWARD 31/64" 135 Deg. Jobber Length Drill Bit (401J86)
- STARRETT Telescoping Gage Set, 5 Pc, 2.625 In D (S229GZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 3 (H264GM)
- ZORO SELECT Drill Bushing, H, Drill Size # 40 (HT1210CY)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 40 (P168CY)
- ZORO SELECT Drill Bushing, Type H, Drill Size D (H3216HD)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H324FT)
- KIPP Drill bushing, DIN 179 Mild steel. Rounded both. IDxODxH: 4x7x8 mm (K1021.B0400X08)
- Zoro Select Drill Bushings