Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1-3/8 In
Mfr # P11216RA
Zoro # G9744007
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Decimal Equivalent 1.3750
- Concentricity Tolerance .0005" T.I.R. max
- Material - Machining High Speed Steel
- Drill Size 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P11216RA
- Zoro # G9744007
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 3/8 in |
Overall Length | 1 in |
Outside Dia. | 1 3/4 in |
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Size- Decimal | 1-3/8" (1.3750) |
Inside Dia. | 1 3/8 in |
Size - Decimal | #35 - 0.1100 |
Details
Decimal Equivalent | 1.3750 |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Head Material | High Speed Steel |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Size: 1 D=M06, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0005.1501106)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG SNAP RING PLIERS 90 DEGREE (KH3488)
- SUPER TOOL Chucking Reamer, 15mm, 6 Flute, Carbide Tip (5655150)
- LENOX Band Saw Blade, 12 ft. 1 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel (39098D2B123685)
- ZORO SELECT Drill Bushing, Type P, Drill Size B (P264GZ)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (SP00001870)
- ZORO SELECT Drill Bushing, H, Drill Size 1/4 In (HT284HG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 19/64 In (H328IF)
- ZORO SELECT Drill Bushing, H, Drill Size # 20 (H2012EZ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3212HX)
- ZORO SELECT Drill Bushing, H, Drill Size 13/16 In (H888NM)
- Zoro Select Press-Fit Bushings