Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1-1/8 In
Mfr # PT9632PM
Zoro # G6287574
original price:
$19.44
18% off
new price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Size- Decimal 1-1/8" (1.1250)
- Concentricity Tolerance .0005" T.I.R. max
- Heat Treatment Through Hardened
- Drill Bushing Wall Type Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PT9632PM
- Zoro # G6287574
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Size- Decimal | 1-1/8" (1.1250) |
Outside Dia. | 1 1/2 in |
Inside Dia. | 1 1/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Overall Length | 2 in |
Drill Size | 1 1/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 1-27/64 in - 1.4219 |
Details
Finish | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Drill Bushing Wall Type | Thin Wall |
Bushing Head Type | Headless |
Item | Press-Fit Drill Bushing (P) |
Bushing Type | Headless Press Fit |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Decimal Equivalent | 1.1250 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Thin Wall, Headless, Fractional Inch, 1 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Inspection Mirror, Flexible Arm, 14-1/4 In (375G990)
- POWERBUILT 36Pc Colored Bit Set with Aluminum Box (240378)
- CYNAMED Ryder Micro Needle Holder, TC, 7" (CYZR-0155)
- GLOBAL INDUSTRIAL Steel Shelf for Deluxe Machine Table, 36W x 24D (493769)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/32 In (P2022EU)
- ZORO SELECT Drill Bushing, Type P, Drill Size 29/64 In (P4834KV)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7.6mm (HT368IG)
- ZORO SELECT Drill Bushing, Type H, Drill Size 1/8 In (H166DV)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H408KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT246GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 7/16 In (HT4010KQ)
- Zoro Select Drill Bushings