Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1-1/64
Mfr # P8822OU
Zoro # G9734891
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Drill Bushing Wall Type Standard Wall
- Hardness Rc 62-64
- Drill Size 1 1/64 in
- Outside Dia. Tolerance +0.0018 in /+0.0022 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # P8822OU
- Zoro # G9734891
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Overall Length | 1 3/8 in |
Drill Size | 1 1/64 in |
Outside Dia. Tolerance | +0.0018 in /+0.0022 in |
Outside Dia. | 1 3/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 1 1/64 in |
Size - Decimal | 1-1/16" - 1.0625 |
Details
Bushing Type | Headless Press Fit |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Material | 52100 Thru Hardened |
Measurement System | Fractional Inch |
Item | Press-Fit Drill Bushing (P) |
Decimal Equivalent | 1.0156 |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/64 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL Replacement Blade for 14 & 16 Gauge Shear Cutter (SB140)
- PRO-GRADE TOOLS Socket, 1/2"Dr., 12Pt. Deep, 22mm (14722)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 14mm Universal Joint Socket, Chrome (D008714)
- FELO 0715762681 Automatic Wire Stripper (0715762681)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 30 (H1616DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (P5612LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- ZORO SELECT Drill Bushing, Type P, Drill Size 5/8 In (P6416MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/2 In (P488LK)
- ZORO SELECT Drill Bushing, H, Drill Size 7/16 In (H408KQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 41/64 In (H568MK)
- Zoro Select Drill Bushings