Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 1-1/16
Mfr # P11216PB
Zoro # G9744691
product price: $11.25
/ea
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Bushing Type Headless Press Fit
- Finish High Speed Steel
- Decimal Equivalent 1.0625
- Outside Dia. Tolerance +0.0019 in /+0.0023 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # P11216PB
- Zoro # G9744691
- Country of Origin Multiple
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0019 in /+0.0023 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Drill Size | 1 1/16 in |
Outside Dia. | 1 3/4 in |
Size- Decimal | 1-1/16" (1.0625) |
Overall Length | 1 in |
Inside Dia. | 1 1/16 in |
Size - Decimal | #20 - 0.1610 |
Details
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Decimal Equivalent | 1.0625 |
Item | Press-Fit Drill Bushing (P) |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Standard Wall |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Head Type | No |
Bushing Code | P |
Description
Press-Fit Drill Bushing (P), Standard Wall, Headless, Fractional Inch, 1 1/16 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931608)
- PROTO Velocity Rolling Tool Cabinet, 7 Drawer, Black, Steel, 27 in W x 22-1/2 in D x 38-1/2 in H (JSTV2739RS07BK)
- GS TOOLING ER40 M12 Tap Collet 9X70 (338411)
- AVEN Precision Tweezer, Titanium, 4-1/2 In (18037TT)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (HT5624MH)
- ZORO SELECT Drill Bushing, Type P, Drill Size 9/16 In (PT5620LX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 8mm (P4812IN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 9/32 In (H3216HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 3/8 In (P405JQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/16 In (H325IM)
- Zoro Select Drill Bushings