Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 0.251 In
Mfr # SP00004090
Zoro # G3080710
product price: $5.85
/ea
$5.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Material High Speed Steel
- Finish High Speed Steel
- Inside Dia. 1/4 in
- Bushing Head Type Headless
- Rockwell Hardness RC 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP00004090
- Zoro # G3080710
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Overall Length | 3/4 in |
Inside Dia. | 1/4 in |
Drill Size | 1/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Head Material | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Bushing Type | Headless Press Fit |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Standard Wall |
Bushing Code | SP |
Decimal Equivalent | 0.2500 |
Head Type | No |
Measurement System | Fractional Inch |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT NICHOLSON 9 Piece 6", 8"& 10" Maintenance File Set (22030NNN)
- GEARWRENCH 3/8" Drive Long Ball End Hex Bit SAE Socket 5/32" (80435)
- PROTO 1/2" Drive Impact Socket Set, Metric, 10 pcs (J74202)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4518BRN-200)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 8 (H264GB)
- ZORO SELECT Drill Bushing, H, Drill Size 9/32 In (HT2816HX)
- ZORO SELECT Drill Bushing, Type P, Drill Size 49/64 In (P8812NE)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 1 (HT2416GT)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 39 (PT1212DA)
- Zoro Select Press-Fit Bushings