Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 0.251 In
Mfr # SP00003379
Zoro # G3080765
$6.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Press Fit
- Rockwell Hardness RC 62-64
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # SP00003379
- Zoro # G3080765
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. | 7/16 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Inside Dia. | 1/4 in |
Overall Length | 3/8 in |
Drill Size | 1/4 in |
Outside Dia. Tolerance | +0.0014 in /+0.0017 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Bushing Type | Headless Press Fit |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Bushing Code | SP |
Head Type | No |
Decimal Equivalent | 0.2500 |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Set, #40 Metric (15440)
- WESTWARD Wrench, Combination/Extra Long, Metrc, 22m (54PP04)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (49-B-TX10-H-5PK)
- WILDE 7" COTTER KEY EXTRACTOR-PIGTAIL HOOK-ZINC-BULK (544.Z/BB)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 43 (HT128CQ)
- ZORO SELECT Drill Bushing, Type H, Drill Size 13/64 In (H264GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 15/32 In (HT4810LA)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 44 (H134CN)
- ZORO SELECT Drill Bushing, H, Drill Size 8.25mm (H408IS)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/16 In (H325FT)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 27 (H205EJ)
- Zoro Select Press-Fit Bushings