Shop All Press-Fit Bushings
Zoro Select
Drill Bushing, Type P, Drill Size 0.251 In
Mfr # SP00001466
Zoro # G3080878
product price: $4.79
/ea
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Bushing Head Type Headless
- Outside Dia. Tolerance +0.0012 in /+0.0015 in
- Material 52100 Thru Hardened
- Inside Dia. 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SP00001466
- Zoro # G3080878
- Country of Origin United Kingdom
- Category Press-Fit Bushings
Dimensions
Outside Dia. Tolerance | +0.0012 in /+0.0015 in |
Inside Dia. | 1/4 in |
Outside Dia. | 13/32 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Drill Size | 1/4 in |
Overall Length | 1/4 in |
Size - Decimal | 13/16 in - 0.8125 |
Details
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Item | Serrated Press-Fit Drill Bushing (SP) |
Drill Bushing Wall Type | Standard Wall |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Head Material | High Speed Steel |
Bushing Type | Headless Press Fit |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Code | SP |
Decimal Equivalent | 0.2500 |
Head Type | No |
Measurement System | Fractional Inch |
Description
Serrated Press-Fit Drill Bushing (SP), Standard Wall, Headless, Fractional Inch, 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Torque Multiplier, 1200ft-lb, 1/2x3/4In Dr (J6212)
- ECONOLINE Dust Collector, 1/2 HP (202672-A)
- MITUTOYO Indicating Micrometer, 0-25mm (510-141)
- MILWAUKEE TOOL EXACT 5" Punch (49-16-2687)
- ZORO SELECT Drill Bushing, Type P, Drill Size 13/64 In (PT244GE)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6416NC)
- ZORO SELECT Drill Bushing, H, Drill Size F (HT2810HJ)
- ZORO SELECT Drill Bushing, Type H, Drill Size # 29 (H168EC)
- ZORO SELECT Drill Bushing, H, Drill Size 13/32 In (H4028KG)
- ZORO SELECT Drill Bushing, Type P, Drill Size # 30 (P2012DY)
- ZORO SELECT Drill Bushing, Type P, Drill Size 0.251 In (SP00000651)
- Zoro Select Drill Bushings