Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 9/16 In
Mfr # LT564LX
Zoro # G3043251
product price: $7.99
/ea
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Size 9/16 in
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance +0.0018 in /+0.0015 in
- Size- Decimal 9/16" (0.5625)
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT564LX
- Zoro # G3043251
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 9/16 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 9/16" (0.5625) |
Outside Dia. | 7/8 in |
Overall Length | 1/4 in |
Inside Dia. | 9/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 9/16 in - 0.5625 |
Details
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Finish | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Decimal Equivalent | 0.5625 |
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 9/16 in, 0.5625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER 10-Piece Drill Bit Set (15557)
- WESTWARD Dbl Open End Wrench, Satin, 21 x 23mm (36A312)
- PROTO Foam Inserts, Black/Red, 16" L, 5" W (J2S2FV)
- PROTO 1/2 in Drive, 1-7/16" Triple Square SAE Socket, 6 Points (J5346)
- ZORO SELECT Drill Bushing, Type L, Drill Size 2-1/4 In (L17622UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8012NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- Zoro Select Drill Bushings