Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 9/16 In
Mfr # LT5610LX
Zoro # G3043288
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.5625
- Bushing Head Type Headless
- Drill Size 9/16 in
- Inside Dia. 9/16 in
- Bushing Type Headless Liner Thin Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT5610LX
- Zoro # G3043288
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 9/16 in |
Inside Dia. | 9/16 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size- Decimal | 9/16" (0.5625) |
Overall Length | 5/8 in |
Size - Decimal | 9/16 in - 0.5625 |
Details
Decimal Equivalent | 0.5625 |
Bushing Head Type | Headless |
Bushing Type | Headless Liner Thin Wall |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Head Material | High Speed Steel |
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Thin Wall |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 9/16 in, 0.5625
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Oscillating Wood Blade, 1-5/16in. (50693)
- SK PROFESSIONAL TOOLS 1/4 in Drive, 1/8" 6 pt SAE Socket, 6 Points (40904)
- PROTO Retaining Ring Pliers, 0.038In Tip, 18 Deg (J399L)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1/2 In (HL4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- Zoro Select Drill Bushing Liners