Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 7/8 In
Mfr # LT808NW
Zoro # G1984678
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Drill Size 7/8 in
- Inside Dia. 7/8 in
- Outside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT808NW
- Zoro # G1984678
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 7/8 in |
Inside Dia. | 7/8 in |
Outside Dia. | 1 1/4 in |
Overall Length | 1/2 in |
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Size- Decimal | 7/8" (0.8750) |
Size - Decimal | 7/8 in - 0.8750 |
Details
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Item | Drill Bushing Liner |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Decimal Equivalent | 0.8750 |
Drill Bushing Wall Type | Thin Wall |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 7/8 in, 0.8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1.00-6.00mm x.5mm 11Pc. HSS Jobber Length Drill Bit Set (DWD4011-SET)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty #8 1/8 - 1" (48-89-9248)
- PROTO 3/4 in Drive Impact Socket 1 5/16 in Size, Standard Socket, black oxide (J07521T)
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10420QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- Zoro Select Drill Bushings