Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 7/8 In
Mfr # LT806NW
Zoro # G1984687
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.8750
- Hardness Rc 62-64
- Drill Bushing Wall Type Thin Wall
- Inside Dia. 7/8 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT806NW
- Zoro # G1984687
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 7/8 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1 1/4 in |
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Overall Length | 3/8 in |
Size- Decimal | 7/8" (0.8750) |
Drill Size | 7/8 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Decimal Equivalent | 0.8750 |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Thin Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 7/8 in, 0.8750
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Pipe Plug Socket Set, 8 pcs (2841)
- PROTO 1/4" Drift Punch (J961/2S2)
- MILWAUKEE TOOL Milwaukee 2712-22 M18 Fuel 1" Sds Plus Rotary Hammer Kit (2712-22)
- JONARD TOOLS Replacement Blade For Mdc-64 Fiber Duct Cutter, P/2 (MDC-64RB)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 9/16 In (LT5610LX)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8828OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT3616IM)
- Zoro Select Drill Bushing Liners