Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 7/8 In
Mfr # LT8024NW
Zoro # G9732877
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Concentricity Tolerance .0005" T.I.R. max
- Outside Dia. Tolerance +0.0020 in /+0.0017 in
- Bushing Type Headless Liner Thin Wall
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT8024NW
- Zoro # G9732877
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 7/8 in |
Inside Dia. | 7/8 in |
Overall Length | 1 1/2 in |
Size- Decimal | 7/8" (0.8750) |
Outside Dia. | 1 1/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Type | Headless Liner Thin Wall |
Item | Drill Bushing Liner |
Decimal Equivalent | 0.8750 |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 7/8 in, 0.8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Crimping Tool, 0.5/1.5/2.5/4.0/6.0 MM2 (KTI56203)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (3.07252.71)
- WRIGHT TOOL 1 in Drive Impact Socket 3 1/8 in Size, Deep Socket, black oxide (89100)
- WESTWARD Wrench, Combination/Stubby, Metric, 9mm (54PP22)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- Zoro Select Drill Bushings