Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 7/8 In
Mfr # LT8020NW
Zoro # G9732886
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Decimal Equivalent 0.8750
- Drill Bushing Wall Type Thin Wall
- Finish High Speed Steel
- Inside Dia. 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT8020NW
- Zoro # G9732886
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 7/8 in |
Size- Decimal | 7/8" (0.8750) |
Drill Size | 7/8 in |
Overall Length | 1 1/4 in |
Outside Dia. | 1 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.8750 |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Bushing Type | Headless Liner Thin Wall |
Rockwell Hardness | RC 62-64 |
Material - Machining | High Speed Steel |
Measurement System | Fractional Inch |
Item | Drill Bushing Liner |
Concentricity Tolerance | .0005" T.I.R. max |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 7/8 in, 0.8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LISLE SOCKET HOLDER BLACK 3/8" LARGE (LI40210)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L637)
- INGERSOLL-RAND Impact Wrench Spring (910E5-918)
- WESTWARD 7 7/8 in Crimper 8P8C/RJ-45, 6P6C/RJ-12, 6P4C/RJ-11, 6P2C (13H885)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- Zoro Select Drill Bushings