Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 7/8 In
Mfr # LT8012NW
Zoro # G3043218
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0020 in /+0.0017 in
- Bushing Head Type Headless
- Decimal Equivalent 0.8750
- Head Material High Speed Steel
- Material - Machining High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT8012NW
- Zoro # G3043218
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Outside Dia. | 1 1/4 in |
Drill Size | 7/8 in |
Inside Dia. | 7/8 in |
Size- Decimal | 7/8" (0.8750) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 3/4 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Bushing Head Type | Headless |
Decimal Equivalent | 0.8750 |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Bushing Type | Headless Liner Thin Wall |
Measurement System | Fractional Inch |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Thin Wall |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 7/8 in, 0.8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Nut Driver, 1/4", Hollow, 3", SAE or Metric: SAE (ND-63014)
- LYNDEX-NIKKEN Collet, ER32, 10mm (E32-393)
- ADFORS FibaFuse MAX 2-1/16in x 250ft Reinforced (FDW9146-U)
- MOBILE SHOP Complete Tool Bag with Empty Parts Box (MS-CTB)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8828OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL6428NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- Zoro Select Drill Bushings