Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 7/8 In
Mfr # LT8010NW
Zoro # G3043227
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Overall Length 5/8 in
- Inside Dia. 7/8 in
- Material 52100 Thru Hardened
- Drill Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT8010NW
- Zoro # G3043227
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 5/8 in |
Inside Dia. | 7/8 in |
Drill Size | 7/8 in |
Outside Dia. | 1 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 7/8" (0.8750) |
Outside Dia. Tolerance | +0.0020 in /+0.0017 in |
Size - Decimal | 7/8 in - 0.8750 |
Details
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Drill Bushing Liner |
Decimal Equivalent | 0.8750 |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Bushing Head Type | Headless |
Head Material | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 7/8 in, 0.8750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0908CF3)
- BOSCH Angle Grinder, 10 A, Barrel Grip, 4.6 lb (GWX10-45DE)
- CRESCENT 1-3/8" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW1)
- MIGHTY MAXX Pliers Long Nose 6in (083-11216)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- Zoro Select Drill Bushing Liners