Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 7/16 In
Mfr # LT4010XKQ
Zoro # G3043297
$4.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material - Machining High Speed Steel
- Drill Size 7/16 in
- Drill Bushing Wall Type Thin Wall
- Outside Dia. 5/8 in
- Decimal Equivalent 0.4375
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT4010XKQ
- Zoro # G3043297
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 7/16 in |
Outside Dia. | 5/8 in |
Overall Length | 5/8 in |
Size- Decimal | 7/16" (0.4375) |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Inside Dia. | 7/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 7/16 in - 0.4375 |
Details
Material - Machining | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Decimal Equivalent | 0.4375 |
Material | 52100 Thru Hardened |
Rockwell Hardness | RC 62-64 |
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Bushing Type | Headless Liner Thin Wall |
Finish | High Speed Steel |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 7/16 in, 0.4375
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 1/2-Inch, 3/4-Inch EMT Replacement Scoring Wheel (88907)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L663)
- STARRETT Band Saw Blade, 12 ft. 6" L, 1/4" W, 10 TPI, 0.025" Thick, Bimetal, Duratec SFB Series (91161-12-06)
- MILWAUKEE TOOL 12" L x All-Purpose Cutting 12" The WRECKER™ with NITRUS CARBIDE™ 3PK (48-00-5373)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- Zoro Select Drill Bushings