Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/8 In
Mfr # LT5620XMH
Zoro # G3043260
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Finish High Speed Steel
- Outside Dia. 7/8 in
- Inside Dia. 5/8 in
- Inside Dia. Tolerance +0.0002 in /+0.0006 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT5620XMH
- Zoro # G3043260
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 7/8 in |
Inside Dia. | 5/8 in |
Inside Dia. Tolerance | +0.0002 in /+0.0006 in |
Overall Length | 1 1/4 in |
Drill Size | 5/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size- Decimal | 5/8" (0.6250) |
Size - Decimal | 5/8 in - 0.6250 |
Details
Measurement System | Fractional Inch |
Finish | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Bushing Head Type | Headless |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.6250 |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Thin Wall |
Item | Drill Bushing Liner |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 5/8 in, 0.6250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER APPLIANCE Thermal Fuse and Shrink Sleeve (50927)
- KEO Countersink, 6 FL, 120 Deg, 1/2, Cobalt (55606)
- ZORO SELECT Riveting Clamp, 3/16 Dia, 0-1/4 Grip (HC64)
- KO-KEN Socket set 8mm-19mm 6 Point 200mm 8 pieces 3/8 Sq. Drive (RS3300M/8)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- Zoro Select Drill Bushing Liners