Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # LT368IM
Zoro # G3043315
original price:
$7.78
17% off
new price: $6.45
/ea
$6.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Bushing Type Headless Liner Thin Wall
- Size- Decimal 5/16" (0.3125)
- Head Material High Speed Steel
- Outside Dia. 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT368IM
- Zoro # G3043315
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. | 9/16 in |
Drill Size | 5/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1/2 in |
Inside Dia. | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Bushing Type | Headless Liner Thin Wall |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Concentricity Tolerance | .0003" T.I.R. Max |
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEAKWORKS Tool Tethering System, 15/16" x 5/16" Flat Clamp, HDPE, Green (V8561501)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP Straw HSS-CO 5%-M35 RHS/RHC 5.80mm (47868)
- NOVA Mini Cole Jaws (6006)
- IGAGING 4"/100mm + 6"/150mm Adjustable Double Square - 34-4466-EM (34-4466-EM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- Zoro Select Drill Bushing Liners