Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # LT365IM
Zoro # G3043330
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Heat Treatment Through Hardened
- Material - Machining High Speed Steel
- Material 52100 Thru Hardened
- Size- Decimal 5/16" (0.3125)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT365IM
- Zoro # G3043330
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. | 9/16 in |
Overall Length | 5/16 in |
Inside Dia. | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Drill Size | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Head Material | High Speed Steel |
Item | Drill Bushing Liner |
Decimal Equivalent | 0.3125 |
Bushing Type | Headless Liner Thin Wall |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON Replacement Vise Jaw, Copper, 6 in, PR (404-6)
- HALDER SIMPLEX Secural Dead Blow Hammer Replacement Fac (3511.045)
- CENTURY DRILL & TOOL 2-1/4" Diamond Hole Saw (05586)
- FACOM Combination Wrench, Metric, 15mm Size (FM-39.15)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- Zoro Select Drill Bushing Liners