Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # LT364IM
Zoro # G3043349
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Measurement System Fractional Inch
- Bushing Head Type Headless
- Bushing Type Headless Liner Thin Wall
- Size- Decimal 5/16" (0.3125)
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT364IM
- Zoro # G3043349
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 5/16" (0.3125) |
Overall Length | 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Outside Dia. | 9/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Measurement System | Fractional Inch |
Bushing Head Type | Headless |
Bushing Type | Headless Liner Thin Wall |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Material | 52100 Thru Hardened |
Drill Bushing Wall Type | Thin Wall |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0003" T.I.R. Max |
Decimal Equivalent | 0.3125 |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENLEE Fishing Line, 5200 Ft, 240 Lb Cap (431)
- BON TOOL Bon 72-292 Brick Trowel, Carbon Steel Nl 13" Wood Handle (72-292)
- SKIL Circular Saw.120V, 12.0A, 10-1/2 in.L (5080-01)
- MILWAUKEE TOOL 4 in. x 11-3/8 in. One Piece Spline Masonry Core Bit (48-20-5482)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14422TK)
- Zoro Select Drill Bushings