Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # LT3612IM
Zoro # G3044380
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 5/16" (0.3125)
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Concentricity Tolerance .0003" T.I.R. Max
- Measurement System Fractional Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT3612IM
- Zoro # G3044380
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 5/16" (0.3125) |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/16 in |
Overall Length | 3/4 in |
Outside Dia. | 9/16 in |
Drill Size | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Concentricity Tolerance | .0003" T.I.R. Max |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Thin Wall |
Finish | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Material | 52100 Thru Hardened |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Decimal Equivalent | 0.3125 |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Chrome Plated Fixed Handle, 5/16"-18 Thread, 3.23" Length (H-53)
- ZORO SELECT Ball Lock Pin, Button Handle, 4" Grip L (LBR-SS7136)
- POMONA ELECTRONICS Pomona Electronics POM5914 Heavy Duty Alligator Clips (POM5914)
- MILWAUKEE TOOL 3-1/2 in. OPEN-LOK Triangle Sanding Pad (49-25-2001)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- Zoro Select Drill Bushings