Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # LT3610IM
Zoro # G3044399
product price: $5.19
/ea
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rockwell Hardness RC 62-64
- Outside Dia. 9/16 in
- Bushing Type Headless Liner Thin Wall
- Drill Size 5/16 in
- Hardness Rc 62-64
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT3610IM
- Zoro # G3044399
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 9/16 in |
Drill Size | 5/16 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. | 5/16 in |
Overall Length | 5/8 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Liner Thin Wall |
Hardness | Rc 62-64 |
Item | Drill Bushing Liner |
Measurement System | Fractional Inch |
Drill Bushing Wall Type | Thin Wall |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Head Type | Headless |
Decimal Equivalent | 0.3125 |
Material - Machining | High Speed Steel |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Heat Treatment | Through Hardened |
Finish | High Speed Steel |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 Variable Speed Polisher/Sander Kit (2438-22X)
- FREUD Radius Traditional Beading Bit, 9/32 (80-128)
- KRAFT TOOL Carpet Seam Roller (FC532)
- J.W. WINCO GN565.1-26-132-EL Cabinet U-Handle (565.1-26-132-EL)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 5/16 In (HL328IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- Zoro Select Drill Bushings