Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # L328IM
Zoro # G3044469
product price: $4.75
/ea
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish High Speed Steel
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Bushing Head Type Headless
- Measurement System Fractional Inch
- Decimal Equivalent 0.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L328IM
- Zoro # G3044469
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Overall Length | 1/2 in |
Size- Decimal | 5/16" (0.3125) |
Outside Dia. | 1/2 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 5/16 in |
Drill Size | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Finish | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3125 |
Concentricity Tolerance | .0003" T.I.R. Max |
Material | 52100 Thru Hardened |
Bushing Type | Headless Liner |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Standard Wall |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Item | Drill Bushing Liner |
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Holtest, Type Ii, R, 1.6" - 2.0" (368-869)
- CENTURY DRILL & TOOL Jobber Length Drill Bit 2pk. (22307)
- HUSQVARNA BRUSH HOLDER KIT 120V (581058508)
- HARDIN Wet Polisher, 8A, 6 ft. (GHGPSET)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17616UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- Zoro Select Drill Bushing Liners