Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # L324IM
Zoro # G3044478
product price: $4.19
/ea
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1/4 in
- Decimal Equivalent 0.3125
- Drill Bushing Wall Type Standard Wall
- Outside Dia. Tolerance +0.0017 in /+0.0014 in
- Bushing Type Headless Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L324IM
- Zoro # G3044478
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 1/4 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 5/16 in |
Inside Dia. | 5/16 in |
Size- Decimal | 5/16" (0.3125) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. | 1/2 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Decimal Equivalent | 0.3125 |
Drill Bushing Wall Type | Standard Wall |
Item | Drill Bushing Liner |
Bushing Type | Headless Liner |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Head Material | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Torque Screwdriver, T15, 2.20 ft.-lb. (05027935001)
- WESTWARD 3/4 in Drive, 19mm 12 pt Metric Socket, 12 Points (5MX43)
- HHIP 10" A2-8 Mount Back Plate For 3 Jaw Chucks (3900-4844)
- GERBER Emergency Rescue Hook Hook, 8 in L (30-000590)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/4 (HL14416TK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- Zoro Select Drill Bushings