Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 5/16 In
Mfr # L3212IM
Zoro # G3044505
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size- Decimal 5/16" (0.3125)
- Outside Dia. 1/2 in
- Overall Length 3/4 in
- Inside Dia. Tolerance +0.0001 in /+0.0015 in
- Drill Bushing Wall Type Standard Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L3212IM
- Zoro # G3044505
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Size- Decimal | 5/16" (0.3125) |
Outside Dia. | 1/2 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0015 in |
Inside Dia. | 5/16 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Drill Size | 5/16 in |
Size - Decimal | 5/16 in - 0.3125 |
Details
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Standard Wall |
Head Material | High Speed Steel |
Decimal Equivalent | 0.3125 |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Rockwell Hardness | RC 62-64 |
Bushing Type | Headless Liner |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 5/16 in, 0.3125
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner Hose, 1/4 In. x 35 ft... (H-1435)
- URREA 18" adjustable wrench chrome-plated (718)
- KRAFT TOOL Carbon Steel Midget Trowel w/Pr, 8"x3 (PL407PF)
- DREMEL Bosch SpeedX 7/8 in. X 13 in. L Steel SDS-max Masonry Drill Bit 1 pc (HC5040)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10420QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- Zoro Select Drill Bushing Liners