Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/8 In
Mfr # LT4010JQ
Zoro # G3043306
original price:
$9.47
21% off
new price: $7.45
/ea
$7.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Overall Length 5/8 in
- Material 52100 Thru Hardened
- Inside Dia. 3/8 in
- Outside Dia. 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT4010JQ
- Zoro # G3043306
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Overall Length | 5/8 in |
Inside Dia. | 3/8 in |
Outside Dia. | 5/8 in |
Drill Size | 3/8 in |
Size- Decimal | 3/8" (0.3750) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0017 in /+0.0014 in |
Size - Decimal | 3/8 in - 0.3750 |
Details
Bushing Head Type | Headless |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Drill Bushing Wall Type | Thin Wall |
Head Material | High Speed Steel |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.3750 |
Finish | High Speed Steel |
Concentricity Tolerance | .0003" T.I.R. Max |
Bushing Type | Headless Liner Thin Wall |
Material - Machining | High Speed Steel |
Item | Drill Bushing Liner |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 3/8 in, 0.3750
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX Power Bit, SAE, 1/4", Hex Power Drive, PK5 (AM-05-6-5PK)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 41/64 (52441)
- WESTWARD Tap and Drill Bit Set, Electrician, 13 Pcs (5PXJ0)
- SIMONDS File HDL, #10, Wood, Friction Fit (73992150)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (LT8820OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- Zoro Select Drill Bushings