Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/4 In
Mfr # LT6420NC
Zoro # G3043236
original price:
$11.63
8% off
new price: $10.69
/ea
Sold in multiples of 2 for $21.38
$21.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Liner Thin Wall
- Finish High Speed Steel
- Measurement System Fractional Inch
- Outside Dia. 1 in
- Size- Decimal 3/4" (0.7500)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT6420NC
- Zoro # G3043236
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 in |
Size- Decimal | 3/4" (0.7500) |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/4 in |
Overall Length | 1 1/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Item | Drill Bushing Liner |
Bushing Type | Headless Liner Thin Wall |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Material - Machining | High Speed Steel |
Decimal Equivalent | 0.7500 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENG TOOLS 12mm Individual Metric Hex/Allen Key Wrench w/Regular H (310512)
- DEXTER RUSSELL Stencil Knife, Hardwood 5" L (54040)
- CLEVELAND T15 Square Tool Bit 3507 Cleveland 3/8 In x 3 In Overall Length (C44674)
- JONARD TOOLS 5 in Cable Stripper 1/4 in (UST-150)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 3/4 In (HL648NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10416QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L324IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- Zoro Select Drill Bushings