Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/4 In
Mfr # L6448NC
Zoro # G6747982
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Standard Wall
- Measurement System Fractional Inch
- Decimal Equivalent 0.7500
- Finish High Speed Steel
- Outside Dia. 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L6448NC
- Zoro # G6747982
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 in |
Overall Length | 3 in |
Drill Size | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Inside Dia. | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Decimal Equivalent | 0.7500 |
Finish | High Speed Steel |
Bushing Type | Headless Liner |
Bushing Head Type | Headless |
Hardness | Rc 62-64 |
Material | 52100 Thru Hardened |
Item | Drill Bushing Liner |
Head Material | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Material - Machining | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURSTON MANUFACTURING 3/8 Dual Locking Swivel Extension 8 (DSE68)
- URREA Service Wrench, 1 15/16" opening size (U3562)
- FORNEY Crimping Tool, Lock Jaw-Type for 3/16 in and 1/4 in Hose Ferrules (86116)
- KLEIN TOOLS Fox Wedge, Steel, 7-Inch (5FW17550)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- Zoro Select Drill Bushings