Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/4 In
Mfr # L6440NC
Zoro # G9733272
product price: $12.95
/ea
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Head Type Headless
- Inside Dia. 3/4 in
- Decimal Equivalent 0.7500
- Outside Dia. 1 in
- Bushing Type Headless Liner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L6440NC
- Zoro # G9733272
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Size- Decimal | 3/4" (0.7500) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 2 1/2 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 3/4 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Bushing Head Type | Headless |
Item | Drill Bushing Liner |
Decimal Equivalent | 0.7500 |
Bushing Type | Headless Liner |
Material | 52100 Thru Hardened |
Head Material | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Material - Machining | High Speed Steel |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Rockwell Hardness | RC 62-64 |
Hardness | Rc 62-64 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 4 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53251D2B41335)
- KIPP Pull Handle Angled A=120, L=130, H=45, Aluminum Black Anodized, D=M05 (K0219.12001)
- STANLEY Hook Utility Blade, 3/4" W, PK50 (11-983L)
- ZORO SELECT Adjustable Handle, 1.97" Screw Length (MA-49166)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/8 In (LT4010JQ)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/8 In (LT5620XMH)
- Zoro Select Drill Bushings