Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/4 In
Mfr # L6434NC
Zoro # G1984921
product price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bushing Type Headless Liner
- Material 52100 Thru Hardened
- Decimal Equivalent 0.7500
- Drill Size 3/4 in
- Head Material High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L6434NC
- Zoro # G1984921
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 3/4 in |
Inside Dia. | 3/4 in |
Outside Dia. | 1 in |
Size- Decimal | 3/4" (0.7500) |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Overall Length | 2 1/8 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Size - Decimal | 3/4 in - 0.7500 |
Details
Bushing Type | Headless Liner |
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.7500 |
Head Material | High Speed Steel |
Drill Bushing Wall Type | Standard Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Bushing Head Type | Headless |
Finish | High Speed Steel |
Heat Treatment | Through Hardened |
Item | Drill Bushing Liner |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/16"-18 x 1-3/4" Black Plastic Coarse Thread Fluted Knobs 3PK (78105)
- NANUK CASES Case 975, No Pull Handle w/Foam, Black (975W-010BK-0A0)
- GREAK NECK SAW NEEDLE FILE SET HCS 6PC (NF6C)
- BON TOOL Step Tool, Plex Outside 6" X 5", 2" Radius Wood Handle (82-123)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 9/16 In (LT5610LX)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4822LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 31.75mm (LT10410QG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- Zoro Select Drill Bushing Liners