Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/4 In
Mfr # L6422NC
Zoro # G3044435
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 in
- Material 52100 Thru Hardened
- Inside Dia. Tolerance +0.0001 in /+0.0004 in
- Decimal Equivalent 0.7500
- Finish High Speed Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # L6422NC
- Zoro # G3044435
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Drill Size | 3/4 in |
Overall Length | 1 3/8 in |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | 3/4 in - 0.7500 |
Details
Material | 52100 Thru Hardened |
Decimal Equivalent | 0.7500 |
Finish | High Speed Steel |
Concentricity Tolerance | .0005" T.I.R. max |
Item | Drill Bushing Liner |
Material - Machining | High Speed Steel |
Head Material | High Speed Steel |
Bushing Type | Headless Liner |
Drill Bushing Wall Type | Standard Wall |
Rockwell Hardness | RC 62-64 |
Measurement System | Fractional Inch |
Hardness | Rc 62-64 |
Bushing Head Type | Headless |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch x 6-1/2 Inch 30-Degree Mini Pry Bar (LRD84100)
- LENOX Band Saw Blade, 2 ft. 8-7/8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (1774223)
- GREY PNEUMATIC 3/4" Drive Impact Socket Chrome plated (3030D)
- PFERD 7" x 1" Vitrified Bench Wheel - 1" A.H., Silicon Carbide, 80 Grit (61792)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6416NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-3/4 In (L14428TK)
- Zoro Select Drill Bushings