Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 3/4 In
Mfr # L6412NC
Zoro # G3694591
original price:
$8.59
12% off
new price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 52100 Thru Hardened
- Bushing Type Headless Liner
- Concentricity Tolerance .0005" T.I.R. max
- Head Material High Speed Steel
- Drill Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # L6412NC
- Zoro # G3694591
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Drill Size | 3/4 in |
Outside Dia. Tolerance | +0.0018 in /+0.0015 in |
Outside Dia. | 1 in |
Overall Length | 3/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0004 in |
Inside Dia. | 3/4 in |
Size- Decimal | 3/4" (0.7500) |
Size - Decimal | 3/4 in - 0.7500 |
Details
Material | 52100 Thru Hardened |
Bushing Type | Headless Liner |
Concentricity Tolerance | .0005" T.I.R. max |
Head Material | High Speed Steel |
Hardness | Rc 62-64 |
Finish | High Speed Steel |
Material - Machining | High Speed Steel |
Bushing Head Type | Headless |
Decimal Equivalent | 0.7500 |
Item | Drill Bushing Liner |
Drill Bushing Wall Type | Standard Wall |
Measurement System | Fractional Inch |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Code | L |
Description
Liner Drill Bushing (L), Standard Wall, Headless, Fractional Inch, 3/4 in, 0.7500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY SPEED Melamine, Laminates Saw Blade (864NRATB)
- MILWAUKEE TOOL 6 in. Extension for M18 FUEL 1/4 in. Blind Rivet Tool with ONE-KEY (49-16-2660EXT)
- GEARWRENCH #2 x 24" Phillips? Dual Material Screwdriver (80008H)
- ZORO SELECT Drill Bushing, P, Drill Size # 8 (P3212GB)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L204FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/4 In (LT2810HG)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/16 In (LT4010XKQ)
- Zoro Select Drill Bushings