Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 31.75mm
Mfr # LT10432QG
Zoro # G6478823
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hardness Rc 62-64
- Heat Treatment Through Hardened
- Inside Dia. 1 1/4 in
- Drill Size 1 1/4 in
- Concentricity Tolerance .0005" T.I.R. max
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # LT10432QG
- Zoro # G6478823
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Inside Dia. | 1 1/4 in |
Drill Size | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Overall Length | 2 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Hardness | Rc 62-64 |
Heat Treatment | Through Hardened |
Concentricity Tolerance | .0005" T.I.R. max |
Head Material | High Speed Steel |
Bushing Head Type | Headless |
Measurement System | Fractional Inch |
Item | Drill Bushing Liner |
Finish | High Speed Steel |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Rockwell Hardness | RC 62-64 |
Drill Bushing Wall Type | Thin Wall |
Bushing Type | Headless Liner Thin Wall |
Decimal Equivalent | 1.2500 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/4 in, 1.2500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Box End, 19mm (19ZD07)
- WIDIA Diamond Turning Insert, Diamond, 3, CCMT, 2, Carbide (CCMT3252MP)
- DRILL AMERICA 9/64"x8" HSS Extra Long Drill Bit Straight Shank (DWDDL8X9/64)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL8816OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4812LK)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1 In (L8812OR)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 2-1/4" (HL17628UT)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (LT2010FT)
- Zoro Select Drill Bushings