Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 31.75mm
Mfr # LT10428QG
Zoro # G6711643
product price: $13.25
/ea
$13.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Dia. 1 5/8 in
- Measurement System Fractional Inch
- Material 52100 Thru Hardened
- Material - Machining High Speed Steel
- Inside Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT10428QG
- Zoro # G6711643
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. | 1 5/8 in |
Inside Dia. | 1 1/4 in |
Overall Length | 1 3/4 in |
Drill Size | 1 1/4 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Material - Machining | High Speed Steel |
Hardness | Rc 62-64 |
Concentricity Tolerance | .0005" T.I.R. max |
Finish | High Speed Steel |
Drill Bushing Wall Type | Thin Wall |
Rockwell Hardness | RC 62-64 |
Head Material | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Item | Drill Bushing Liner |
Decimal Equivalent | 1.2500 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/4 in, 1.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN451-25-15-M6-SS-55 Rubber Bumper Stainless, Threaded Studs (451-25-15-M6-SS-55)
- DEWALT 2-1/4 HP (maximum motor HP) Three Base Router Kit (DW618B3)
- TESA BROWN & SHARPE Height Transfer/Squareness Gauge (599-585-1)
- HUSQVARNA Battery Power Cutter 14 in.Rescue (K1 PACE 14 RESCUE)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L2012FT)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11216RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3222IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9616PM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (L3216IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 5/16 In (LT368IM)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/16 In (L208FT)
- Zoro Select Drill Bushings