Shop All Drill Bushing Liners
Zoro Select
Drill Bushing, Type L, Drill Size 31.75mm
Mfr # LT10420QG
Zoro # G9733211
product price: $11.59
/ea
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drill Bushing Wall Type Thin Wall
- Outside Dia. Tolerance +0.0022 in /+0.0018 in
- Inside Dia. Tolerance +0.0001 in /+0.0005 in
- Head Material High Speed Steel
- Overall Length 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # LT10420QG
- Zoro # G9733211
- Country of Origin Multiple
- Category Drill Bushing Liners
Dimensions
Outside Dia. Tolerance | +0.0022 in /+0.0018 in |
Inside Dia. Tolerance | +0.0001 in /+0.0005 in |
Overall Length | 1 1/4 in |
Inside Dia. | 1 1/4 in |
Outside Dia. | 1 5/8 in |
Drill Size | 1 1/4 in |
Size - Decimal | 1-1/4 in - 1.2500 |
Details
Drill Bushing Wall Type | Thin Wall |
Item | Drill Bushing Liner |
Head Material | High Speed Steel |
Finish | High Speed Steel |
Measurement System | Fractional Inch |
Material | 52100 Thru Hardened |
Hardness | Rc 62-64 |
Rockwell Hardness | RC 62-64 |
Heat Treatment | Through Hardened |
Bushing Head Type | Headless |
Material - Machining | High Speed Steel |
Bushing Type | Headless Liner Thin Wall |
Concentricity Tolerance | .0005" T.I.R. max |
Decimal Equivalent | 1.2500 |
Bushing Code | L |
Description
Liner Drill Bushing (L), Thin Wall, Headless, Fractional Inch, 1 1/4 in, 1.2500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Snips Forged Scratch Awl, 3-1/2", 8630 Steel (MW-A1)
- K-TOOL INTERNATIONAL Torque Wr Rat 3/4 Dr 100-600 Ft/Lbs (KTI72175)
- FACOM Open End Wrench, Satin, 18x19mm, 9-27/32 in (FM-31.18X19)
- DREMEL Wheel, Cut Off, Pk5 (426)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/2 In (LT12032RV)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1-1/8 In (LT9610PM)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1 In (HL888OR)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6412NC)
- ZORO SELECT Drill Bushing, Type L, Drill Size 1/2 In (L4816LK)
- ZORO SELECT Drill Bushing, Type HL, Drill Size 1-3/8 (HL11228RA)
- ZORO SELECT Drill Bushing, Type L, Drill Size 7/8 In (LT8016NW)
- Zoro Select Drill Bushings